
- Metric
- M16x1.5 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Material | HSS |
Thread Pitch | 1.5 mm |
Thread Type | Metric |
Shank Square Length - Metric | 14.29 mm |
Thread Length - Metric | 46.05 mm |
Shank Square Length | 0.5625 in |
Thread Limit | D11 |
Thread Size & Type | M16x1.5 |
Shank Size - Metric | 12.19 mm |
Ground Threads | Yes |
Diameter - Decimal | 0.6299 in |
Chamfer Type | Plug |
Blank Construction | USCTI Table 302 |
Shank Square Width | 0.36 in |
Direction of Cut | Right Hand |
Shank End Feature | Square |
Truncated Threads | No |
Thread Creation | Thread Cutting |
Interrupted Thread | No |
Overall Length | 3.813 in |
Diameter - Metric | 16.00 mm |
Thread Length | 1.813 in |
Shank Square Width - Metric | 9.14 mm |
Tap Type | Machine |
Spiral Point | Yes |
No. of Flutes | 3 |
Weight | 0.0 LB |
