- Metric
- M6x1.0 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
| Shank Square Length | 0.3125 in |
| Chamfer Type | Plug |
| Shank Square Width | 0.191 in |
| Truncated Threads | No |
| Blank Construction | USCTI Table 302 |
| Diameter - Metric | 6.00 mm |
| Overall Length | 2.5 in |
| Shank End Feature | Square |
| Shank Square Width - Metric | 4.85 mm |
| Diameter - Decimal | 0.2362 in |
| Material | HSS |
| No. of Flutes | 3 |
| Thread Creation | Thread Cutting |
| Tap Type | Machine |
| Spiral Point | Yes |
| Thread Size | M6 |
| Direction of Cut | Right Hand |
| Thread Limit | D11 |
| Thread Length | 1 in |
| Thread Pitch | 1.0 mm |
| Shank Square Length - Metric | 7.94 mm |
| Interrupted Thread | No |
| Thread Size & Type | M6x1.0 |
| Thread Length - Metric | 25.4 mm |
| Ground Threads | Yes |
| Thread Type | Metric |
| Shank Size - Metric | 6.48 mm |
| Weight | 0.0 LB |

