
- Inch
- 1/2-20 UNF Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Thread Length | 1.656 in |
No. of Flutes | 3 |
Thread Size & Type | 1/2-20 UNF |
Shank End Feature | Square |
Diameter - Fraction | 1/2 in |
Chamfer Type | Plug |
Overall Length | 3.375 in |
Thread Type | UNF |
Shank Square Length - Metric | 11.11 mm |
Thread Length - Metric | 42.06 mm |
Shank Square Width | 0.275 in |
Blank Construction | USCTI Table 302 |
Tap Type | Machine |
Thread Per Inch | 20 |
Truncated Threads | No |
Shank Square Length | 0.4375 in |
Diameter - Decimal | 0.5 in |
Shank Square Width - Metric | 6.99 mm |
Direction of Cut | Right Hand |
Interrupted Thread | No |
Thread Limit | H11 |
Ground Threads | Yes |
Spiral Point | Yes |
Shank Size - Metric | 9.32 mm |
Thread Creation | Thread Cutting |
Material | HSS |
Weight | 0.0 LB |
