
- Inch
- #6-32 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
Ground Threads | Yes |
Thread Tolerance | 2B |
Tap Type | Hand |
Shank Size - Metric | 3.58 mm |
Thread Size - Metric | 3.51 mm |
Thread Creation | Thread Cutting |
Thread Length | 0.38 in |
Shank Square Width | 0.11 in |
Overall Length | 2 in |
Thread Size - Decimal | 0.138 in |
Shank End Feature | Square |
Thread Per Inch | 32 |
Thread Size & Type | #6-32 UNC |
Shank Square Length | 0.1875 in |
Truncated Threads | No |
Diameter - Decimal | 0.138 in |
Thread Limit | H3 |
Direction of Cut | Left Hand |
Spiral Point | No |
Material | HSS |
Shank Square Width - Metric | 2.79 mm |
Chamfer Type | Plug |
Operation Type | Blind Hole, Thru-Hole |
Thread Length - Metric | 9.65 mm |
No. of Flutes | 3 |
Blank Construction | USCTI Table 302A |
Shank Square Length - Metric | 4.76 mm |
Thread Type | UNC |
Interrupted Thread | No |
Weight | 0.0 LB |
