
- Inch
- 1 1/2-6 UNC Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
Thread Type | UNC |
Thread Size & Type | 1 1/2-6 UNC |
Truncated Threads | No |
Shank Square Width - Metric | 23.5 mm |
Pitch Dia. | H4 |
No. of Flutes | 4 |
Spiral Point | No |
Thread Limit | H4 |
Thread Length | 3 in |
Shank End Feature | Square |
Thread Tolerance | 2B |
Shank Square Width | 0.925 in |
Overall Length | 6.375 in |
Thread Length - Metric | 76.2 mm |
Thread Per Inch | 6 |
Shank Size - Metric | 31.32 mm |
Operation Type | Blind Hole, Thru-Hole |
Blank Construction | USCTI Table 302A |
Direction of Cut | Right Hand |
Shank Square Length - Metric | 28.57 mm |
Thread Creation | Thread Cutting |
Thread Pitch | N/A |
Threads per Inch | 6 |
Chamfer Type | Bottoming |
Ground Threads | Yes |
Diameter - Fraction | 1 1/2 in |
Shank Square Length | 1.125 in |
Diameter - Decimal | 1.5 in |
Tap Size | 1 1/2 in |
Material | HSS |
Interrupted Thread | No |
Tap Type | Hand |
Weight | 1.8 LB |
