Skip to content Skip to navigation menu
Greenfield Threading308705

308705

3105,1 3/8-12 PLG HS GH-4 6 FL
Item #101648477
  • Inch
  • 1 3/8-12 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating
  • 6 Flutes
+ Show More + Show Less
Greenfield Threading308705
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1 3/8-12 UNF Thread Size & Type
  • Plug Chamfer Type
  • HSS Material
  • Bright Coating

features

  • Ground threads are made from high speed steel
  • Most common general-purpose taps used in the industry
Shank Square Width - Metric 21.11 mm
Tap Size 1 3/8 in
Thread Length - Metric 76.2 mm
Overall Length 6.0625 in
Thread Per Inch 12
Material HSS
Spiral Point No
Diameter - Fraction 1 3/8 in
Truncated Threads No
Blank Construction USCTI Table 302A
No. of Flutes 6
Operation Type Blind Hole, Thru-Hole
Shank Square Length - Metric 26.99 mm
Diameter - Decimal 1.375 in
Direction of Cut Right Hand
Thread Size & Type 1 3/8-12 UNF
Pitch Dia. H4
Thread Size 1 3/8 in
Interrupted Thread No
Threads per Inch 6
Thread Length 3 in
Tap Type Hand
Thread Creation Thread Cutting
Thread Limit H4
Ground Threads Yes
Thread Type UNF
Shank Square Length 1.0625 in
Shank End Feature Square
Thread Pitch N/A
Chamfer Type Plug
Shank Size - Metric 28.14 mm
Shank Square Width 0.831 in
Thread Tolerance 2B
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison