- Inch
- 7/8-9 UNC Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- TiN Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
| Operation Type | Blind Hole, Thru-Hole |
| Shank Square Length | 0.75 in |
| Thread Size | 7/8 in |
| Tap Type | Hand |
| Finish | Vertanium™ Coated |
| Shank Square Length - Metric | 19.05 mm |
| Chamfer Type | Bottoming |
| Thread Limit | H4 |
| Thread Length | 2.2188 in |
| Thread Length - Metric | 56.36 mm |
| Thread Creation | Thread Cutting |
| Shank Size - Metric | 17.7 mm |
| Diameter - Fraction | 7/8 in |
| Material | HSS |
| Thread Type | UNC |
| Direction of Cut | Right Hand |
| Truncated Threads | No |
| Blank Construction | USCTI Table 302A |
| Overall Length | 4.6875 in |
| Interrupted Thread | No |
| No. of Flutes | 4 |
| Thread Per Inch | 9 |
| Shank Square Width - Metric | 13.28 mm |
| Shank End Feature | Square |
| Thread Size & Type | 7/8-9 UNC |
| Thread Tolerance | 2B |
| Pitch Dia. | H4 |
| Shank Square Width | 0.523 in |
| Spiral Point | No |
| Diameter - Decimal | 0.875 in |
| Tap Size | 7/8 in |
| Thread Pitch | N/A |
| Threads per Inch | 9 |
| Ground Threads | Yes |
| Weight | 1.5 LB |

