- Inch
- 11/16-16 UNS Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
| Shank End Feature | Square |
| Thread Per Inch | 16 |
| Thread Tolerance | 2B |
| Operation Type | Blind Hole, Thru-Hole |
| Tap Size | 11/16 in |
| Thread Length - Metric | 27.69 mm |
| Ground Threads | Yes |
| Diameter - Decimal | 0.6875 in |
| Thread Size | 11/16 in |
| Material | HSS |
| Shank Square Width | 0.406 in |
| Blank Construction | USCTI Table 302A |
| Thread Pitch | N/A |
| Threads per Inch | 11 |
| Spiral Point | No |
| Shank Size - Metric | 13.77 mm |
| Shank Square Length | 0.625 in |
| Shank Square Width - Metric | 10.31 mm |
| Tap Type | Hand |
| Shank Square Length - Metric | 15.88 mm |
| Thread Size & Type | 11/16-16 UNS |
| Overall Length | 4.03 in |
| Truncated Threads | No |
| Thread Length | 1.09 in |
| Thread Limit | H3 |
| Pitch Dia. | H3 |
| Interrupted Thread | No |
| Thread Type | UNS |
| No. of Flutes | 4 |
| Chamfer Type | Taper |
| Diameter - Fraction | 11/16 in |
| Thread Creation | Thread Cutting |
| Direction of Cut | Right Hand |
| Weight | 0.8 LB |

