
- Inch
- 5/8-18 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
Interrupted Thread | No |
Threads per Inch | 18 |
Diameter - Fraction | 5/8 in |
Thread Tolerance | 2B |
Thread Per Inch | 18 |
Overall Length | 3.81 in |
Truncated Threads | No |
Shank Square Length - Metric | 14.29 mm |
Thread Limit | H3 |
Tap Size | 5/8 in |
No. of Flutes | 4 |
Thread Length - Metric | 27.69 mm |
Shank Square Width | 0.36 in |
Thread Pitch | N/A |
Spiral Point | No |
Thread Length | 1.09 in |
Pitch Dia. | H3 |
Shank Size - Metric | 12.19 mm |
Thread Size & Type | 5/8-18 UNF |
Tap Type | Hand |
Diameter - Decimal | 0.625 in |
Thread Type | UNF |
Thread Creation | Thread Cutting |
Operation Type | Blind Hole, Thru-Hole |
Blank Construction | USCTI Table 302A |
Shank End Feature | Square |
Material | HSS |
Direction of Cut | Right Hand |
Ground Threads | Yes |
Chamfer Type | Bottoming |
Shank Square Length | 0.5625 in |
Shank Square Width - Metric | 9.14 mm |
Weight | 0.7 LB |
