- Inch
- 5/8-18 UNF Thread Size & Type
- Taper Chamfer Type
- HSS Material
- TiN Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
| Thread Creation | Thread Cutting |
| Thread Type | UNF |
| Shank Square Length - Metric | 14.29 mm |
| Diameter - Decimal | 0.625 in |
| Shank Square Width - Metric | 9.14 mm |
| Operation Type | Blind Hole, Thru-Hole |
| Direction of Cut | Right Hand |
| Material | HSS |
| Shank Size - Metric | 12.19 mm |
| Interrupted Thread | No |
| Thread Per Inch | 18 |
| Thread Length - Metric | 46.04 mm |
| Finish | Vertanium™ Coated |
| Shank End Feature | Square |
| Ground Threads | Yes |
| Truncated Threads | No |
| Threads per Inch | 18 |
| Thread Length | 1.8125 in |
| Diameter - Fraction | 5/8 in |
| Thread Limit | H3 |
| Tap Type | Hand |
| Tap Size | 5/8 in |
| Thread Tolerance | 2B |
| Thread Pitch | N/A |
| Chamfer Type | Taper |
| Shank Square Width | 0.36 in |
| Overall Length | 3.8125 in |
| Thread Size & Type | 5/8-18 UNF |
| No. of Flutes | 4 |
| Spiral Point | No |
| Pitch Dia. | H3 |
| Blank Construction | USCTI Table 302A |
| Shank Square Length | 0.5625 in |
| Weight | 0.7 LB |

