
- Inch
- 5/16-24 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
Thread Length - Metric | 17.53 mm |
Thread Pitch | N/A |
Diameter - Decimal | 0.3125 in |
Spiral Point | No |
Threads per Inch | 24 |
Interrupted Thread | No |
Thread Limit | H3 |
Chamfer Type | Bottoming |
Shank Square Length - Metric | 9.52 mm |
Shank Square Width - Metric | 6.05 mm |
Shank End Feature | Square |
Thread Tolerance | 2B |
Overall Length | 2.72 in |
Diameter - Fraction | 5/16 in |
Ground Threads | Yes |
Tap Size | 5/16 in |
Thread Type | UNF |
Thread Creation | Thread Cutting |
Material | HSS |
Thread Per Inch | 24 |
Shank Square Width | 0.238 in |
Thread Size & Type | 5/16-24 UNF |
Operation Type | Blind Hole, Thru-Hole |
Shank Size - Metric | 8.08 mm |
Thread Size | 5/16 in |
Direction of Cut | Right Hand |
No. of Flutes | 4 |
Blank Construction | USCTI Table 302A |
Shank Square Length | 0.375 in |
Truncated Threads | No |
Thread Length | 0.69 in |
Pitch Dia. | H3 |
Tap Type | Hand |
Weight | 0.3 LB |
