
- Inch
- 5/16-24 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- TiN Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
No. of Flutes | 4 |
Shank End Feature | Square |
Ground Threads | Yes |
Operation Type | Blind Hole, Thru-Hole |
Diameter - Fraction | 5/16 in |
Overall Length | 2.7188 in |
Thread Type | UNF |
Pitch Dia. | H3 |
Shank Size - Metric | 8.08 mm |
Finish | Vertanium™ Coated |
Thread Per Inch | 24 |
Shank Square Width | 0.238 in |
Shank Square Width - Metric | 6.05 mm |
Shank Square Length - Metric | 9.52 mm |
Thread Limit | H3 |
Thread Creation | Thread Cutting |
Spiral Point | No |
Diameter - Decimal | 0.3125 in |
Tap Type | Hand |
Thread Tolerance | 2B |
Direction of Cut | Right Hand |
Thread Length - Metric | 28.57 mm |
Shank Square Length | 0.375 in |
Thread Size | 5/16 in |
Material | HSS |
Chamfer Type | Bottoming |
Interrupted Thread | No |
Tap Size | 5/16 in |
Threads per Inch | 24 |
Thread Pitch | N/A |
Truncated Threads | No |
Thread Size & Type | 5/16-24 UNF |
Blank Construction | USCTI Table 302A |
Thread Length | 1.125 in |
Weight | 0.3 LB |
