Skip to content Skip to navigation menu
Greenfield Threading305236

305236

TN3105,1/4-28 GH3 4FLT BOTT
Item #101661985
  • Inch
  • 1/4-28 UNF Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • TiN Coating
  • 4 Flutes
+ Show More + Show Less
Greenfield Threading305236
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/4-28 UNF Thread Size & Type
  • Bottoming Chamfer Type
  • HSS Material
  • TiN Coating

features

  • Ground threads are made from high speed steel
  • Most common general-purpose taps used in the industry
Chamfer Type Bottoming
Thread Length 1 in
Thread Creation Thread Cutting
Ground Threads Yes
Thread Per Inch 28
Shank Square Length 0.3125 in
Diameter - Fraction 1/4 in
Thread Tolerance 2B
Material HSS
Shank Square Width - Metric 4.85 mm
Thread Size & Type 1/4-28 UNF
Thread Type UNF
Blank Construction USCTI Table 302A
Shank Square Length - Metric 7.94 mm
No. of Flutes 4
Interrupted Thread No
Shank Square Width 0.191 in
Pitch Dia. H3
Truncated Threads No
Thread Pitch N/A
Threads per Inch 28
Thread Limit H3
Finish Vertanium™ Coated
Thread Size 1/4 in
Diameter - Wire E
Operation Type Blind Hole, Thru-Hole
Tap Size 1/4 in
Shank Size - Metric 6.48 mm
Overall Length 2.5 in
Spiral Point No
Tap Type Hand
Thread Length - Metric 25.4 mm
Direction of Cut Right Hand
Diameter - Decimal 0.25 in
Shank End Feature Square
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison