Skip to content Skip to navigation menu
Greenfield Threading305061

305061

TN3105,1/4-20 GH 3 4 FLT TPR
Item #101778210
  • Inch
  • 1/4-20 UNC Thread Size & Type
  • Taper Chamfer Type
  • HSS Material
  • TiN Coating
  • 4 Flutes
+ Show More + Show Less
Greenfield Threading305061
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • 1/4-20 UNC Thread Size & Type
  • Taper Chamfer Type
  • HSS Material
  • TiN Coating

features

  • Ground threads are made from high speed steel
  • Most common general-purpose taps used in the industry
No. of Flutes 4
Ground Threads Yes
Thread Size & Type 1/4-20 UNC
Diameter - Wire E
Shank End Feature Square
Blank Construction USCTI Table 302A
Thread Per Inch 20
Thread Limit H3
Truncated Threads No
Tap Size 1/4 in
Thread Creation Thread Cutting
Thread Type UNC
Spiral Point No
Pitch Dia. H1
Thread Pitch N/A
Shank Square Width - Metric 4.85 mm
Thread Tolerance 2B
Shank Square Length - Metric 7.94 mm
Tap Type Hand
Overall Length 2.5 in
Finish Vertanium™ Coated
Shank Square Width 0.191 in
Diameter - Decimal 0.25 in
Shank Size - Metric 6.48 mm
Material HSS
Thread Size 1/4 in
Thread Length 1 in
Operation Type Blind Hole, Thru-Hole
Interrupted Thread No
Direction of Cut Right Hand
Shank Square Length 0.3125 in
Threads per Inch 20
Chamfer Type Taper
Diameter - Fraction 1/4 in
Thread Length - Metric 25.4 mm
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison