
- Inch
- #12-28 UNF Thread Size & Type
- Taper Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
Pitch Dia. | H3 |
Shank Square Width - Metric | 4.19 mm |
Truncated Threads | No |
Ground Threads | Yes |
Threads per Inch | 28 |
Blank Construction | USCTI Table 302A |
Thread Creation | Thread Cutting |
Material | HSS |
Operation Type | Blind Hole, Thru-Hole |
Thread Length | 0.5 in |
Thread Type | UNF |
Spiral Point | No |
Thread Pitch | N/A |
Diameter - Decimal | 0.216 in |
Thread Limit | H3 |
No. of Flutes | 4 |
Shank Square Width | 0.165 in |
Thread Per Inch | 28 |
Thread Tolerance | 2B |
Overall Length | 2.38 in |
Tap Size | #12 |
Tap Type | Hand |
Shank Square Length - Metric | 7.14 mm |
Shank Size - Metric | 5.59 mm |
Thread Length - Metric | 12.7 mm |
Shank End Feature | Square |
Chamfer Type | Taper |
Interrupted Thread | No |
Thread Size & Type | #12-28 UNF |
Shank Square Length | 0.2812 in |
Direction of Cut | Right Hand |
Weight | 0.3 LB |
