- Inch
- #6-32 UNC Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Bright Coating
features
- Ground threads are made from high speed steel
- Most common general-purpose taps used in the industry
| Thread Per Inch | 32 |
| Thread Size | #6 |
| Operation Type | Blind Hole, Thru-Hole |
| Diameter - Decimal | 0.138 in |
| Shank Square Width - Metric | 2.79 mm |
| Thread Length | 0.38 in |
| Threads per Inch | 32 |
| Shank Square Length | 0.1875 in |
| Shank Square Width | 0.11 in |
| Thread Length - Metric | 9.65 mm |
| Truncated Threads | No |
| Tap Size | #6 |
| Overall Length | 2 in |
| Ground Threads | Yes |
| Tap Type | Hand |
| Thread Creation | Thread Cutting |
| Thread Tolerance | 2B |
| Direction of Cut | Right Hand |
| Thread Type | UNC |
| Material | HSS |
| Chamfer Type | Plug |
| Thread Size & Type | #6-32 UNC |
| Blank Construction | USCTI Table 302A |
| Thread Pitch | N/A |
| Thread Limit | H2 |
| Shank End Feature | Square |
| Pitch Dia. | H2 |
| Shank Size - Metric | 3.58 mm |
| No. of Flutes | 3 |
| Spiral Point | No |
| Interrupted Thread | No |
| Shank Square Length - Metric | 4.76 mm |
| Weight | 0.1 LB |

