- Metric
- M8x1.25 Thread Size & Type
- Plug Chamfer Type
- HSS Material
- TiN Coating
| Thread Length - Metric | 17.46 mm |
| Thread Pitch | 1.25 mm |
| Operation Type | Blind Hole |
| Shank Size - Metric | 8.08 mm |
| Diameter - Metric | 8.00 mm |
| Truncated Threads | No |
| Thread Limit | D9 |
| Thread Size & Type | M8x1.25 |
| Direction of Cut | Right Hand |
| Thread Size - Metric | 8 mm |
| Interrupted Thread | No |
| Shank Square Length - Metric | 9.52 mm |
| Thread Size | M8 |
| Thread Size - Decimal | 0.315 in |
| Blank Construction | USCTI Table 302A |
| Thread Creation | Thread Forming |
| Shank End Feature | Square |
| Spiral Point | No |
| Tap Type | Machine |
| Overall Length | 2.7188 in |
| Thread Type | Metric |
| Ground Threads | Yes |
| Shank Square Length | 0.375 in |
| Diameter - Decimal | 0.315 in |
| Chamfer Type | Plug |
| Thread Tolerance | 6H |
| Shank Square Width | 0.238 in |
| Thread Length | 0.6875 in |
| Shank Square Width - Metric | 6.05 mm |
| Material | HSS |
| Weight | 0.049 LB |

