
- Inch
- 1/4-28 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Bright Coating
Thread Type | UNF |
Tap Size | 1/4 in |
Interrupted Thread | No |
Diameter - Fraction | 1/4 in |
Thread Length - Metric | 15.88 mm |
Shank Square Length | 0.3125 in |
Thread Tolerance | 2B |
Tap Type | Machine |
Diameter - Wire | E |
Thread Length | 0.625 in |
Shank Square Width | 0.191 in |
Material | HSS |
Shank Square Length - Metric | 7.94 mm |
Shank Size - Metric | 6.48 mm |
Thread Size - Metric | 6.35 mm |
Overall Length | 2.5 in |
Shank Square Width - Metric | 4.85 mm |
Thread Size - Decimal | 0.25 in |
Thread Creation | Thread Forming |
Operation Type | Blind Hole |
Thread Pitch | N/A |
Thread Size & Type | 1/4-28 UNF |
Ground Threads | Yes |
Shank End Feature | Square |
Direction of Cut | Right Hand |
Pitch Dia. | H4 |
Threads per Inch | 28 |
Spiral Point | No |
Chamfer Type | Bottoming |
Truncated Threads | No |
Blank Construction | USCTI Table 302A |
Thread Per Inch | 28 |
Diameter - Decimal | 0.25 in |
Thread Limit | H4 |
Weight | 0.033 LB |
