
- Inch
- 1/2-13 UNC Thread Size & Type
- HSS Material
- Bright Coating
- 3 Flutes
Thread Size & Type | 1/2-13 UNC |
Ground Threads | Yes |
Thread Creation | Thread Cutting |
Thread Pitch | N/A |
Material | HSS |
Diameter - Decimal | 0.5 in |
Shank Square Width | 0.275 in |
Thread Type | UNC |
Shank End Feature | Square |
Direction of Cut | Right Hand |
Shank Square Width - Metric | 6.99 mm |
Thread Size - Metric | 12.7 mm |
Thread Size - Decimal | 0.5 in |
Thread Limit | H3 |
Spiral Point | Yes |
Shank Size - Metric | 9.32 mm |
No. of Flutes | 3 |
Operation Type | Thru-Hole |
Tap Type | Machine |
Diameter - Fraction | 1/2 in |
Thread Per Inch | 13 |
Thread Length - Metric | 23.81 mm |
Overall Length | 3.375 in |
Chamfer Type | Plug |
Threads per Inch | 13 |
Thread Tolerance | 2B |
Thread Length | 0.9375 in |
Shank Square Length - Metric | 11.11 mm |
Blank Construction | USCTI Table 302A |
Truncated Threads | No |
Pitch Dia. | H3 |
Tap Size | 1/2 in |
Shank Square Length | 0.4375 in |
Interrupted Thread | No |
Weight | 1.4 LB |
