
- Inch
- 3/8-24 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Steam Oxide Coating
Thread Size & Type | 3/8-24 UNF |
Spiral Point | No |
Thread Creation | Thread Cutting |
Thread Type | UNF |
Thread Size - Decimal | 0.375 in |
Interrupted Thread | No |
Overall Length | 2.9375 in |
Tap Type | Machine |
Shank Square Length | 0.4375 in |
Shank Square Length - Metric | 11.11 mm |
Blank Construction | USCTI Table 302A |
Thread Length | 0.75 in |
No. of Flutes | 3 |
Truncated Threads | No |
Direction of Cut | Right Hand |
Chamfer Type | Bottoming |
Ground Threads | Yes |
Helix Angle | 49 |
Shank End Feature | Square |
Shank Square Width - Metric | 7.26 mm |
Thread Length - Metric | 19.05 mm |
Thread Per Inch | 24 |
Thread Limit | H3 |
Material | HSS |
Shank Square Width | 0.286 in |
Thread Tolerance | 2B |
Diameter - Decimal | 0.375 in |
Diameter - Fraction | 3/8 in |
Shank Size - Metric | 9.68 mm |
Thread Size - Metric | 9.52 mm |
Operation Type | Blind Hole |
Weight | 0.078 LB |
