
- Inch
- 5/16-24 UNF Thread Size & Type
- HSS Material
- Bright Coating
- 3 Flutes
Overall Length | 2.7188 in |
Thread Length - Metric | 17.46 mm |
Thread Limit | H3 |
Shank Square Width | 0.238 in |
Thread Per Inch | 24 |
Thread Pitch | N/A |
Thread Size - Metric | 7.94 mm |
Shank Square Length - Metric | 9.52 mm |
Ground Threads | Yes |
Interrupted Thread | No |
Pitch Dia. | H3 |
Chamfer Type | Plug |
Shank Square Length | 0.375 in |
Shank End Feature | Square |
Shank Square Width - Metric | 6.05 mm |
Thread Type | UNF |
Tap Size | 5/16 in |
Thread Size & Type | 5/16-24 UNF |
Shank Size - Metric | 8.08 mm |
Material | HSS |
Thread Length | 0.6875 in |
Tap Type | Machine |
Spiral Point | Yes |
Thread Size - Decimal | 0.3125 in |
Blank Construction | USCTI Table 302A |
Truncated Threads | No |
Threads per Inch | 24 |
Thread Tolerance | 2B |
Diameter - Fraction | 5/16 in |
Direction of Cut | Right Hand |
Thread Size | 5/16 in |
No. of Flutes | 3 |
Diameter - Decimal | 0.3125 in |
Operation Type | Thru-Hole |
Thread Creation | Thread Cutting |
Weight | 0.053 LB |
