
- Inch
- 1/4-28 UNF Thread Size & Type
- Plug Chamfer Type
- HSS Material
- Steam Oxide Coating
Diameter - Fraction | 1/4 in |
Interrupted Thread | No |
Thread Size - Decimal | 0.25 in |
Shank Square Length - Metric | 7.94 mm |
Thread Type | UNF |
Material | HSS |
Thread Creation | Thread Cutting |
Helix Angle | 49 |
Thread Size & Type | 1/4-28 UNF |
Shank Square Width | 0.191 in |
Shank Square Width - Metric | 4.85 mm |
Operation Type | Blind Hole |
Overall Length | 2.5 in |
Diameter - Wire | E |
Shank Square Length | 0.3125 in |
Spiral Point | No |
Blank Construction | USCTI Table 302A |
Truncated Threads | No |
Tap Type | Machine |
Chamfer Type | Plug |
Thread Per Inch | 28 |
Diameter - Decimal | 0.25 in |
Thread Size - Metric | 6.35 mm |
Shank End Feature | Square |
Thread Tolerance | 2B |
Thread Length | 0.625 in |
Ground Threads | Yes |
Direction of Cut | Right Hand |
Thread Limit | H3 |
Shank Size - Metric | 6.48 mm |
No. of Flutes | 3 |
Thread Length - Metric | 15.88 mm |
Weight | 0.033 LB |
