
- Inch
- #10-32 UNF Thread Size & Type
- Bottoming Chamfer Type
- HSS Material
- Steam Oxide Coating
Direction of Cut | Right Hand |
Thread Size & Type | #10-32 UNF |
Thread Type | UNF |
Thread Per Inch | 32 |
Spiral Point | No |
Helix Angle | 49 |
Thread Tolerance | 2B |
Diameter - Decimal | 0.19 in |
Blank Construction | USCTI Table 302A |
Thread Size - Decimal | 0.19 in |
Thread Limit | H3 |
Shank End Feature | Square |
Ground Threads | Yes |
No. of Flutes | 3 |
Thread Size - Metric | 4.83 mm |
Shank Size - Metric | 4.93 mm |
Overall Length | 2.375 in |
Thread Length | 0.5 in |
Shank Square Width - Metric | 3.86 mm |
Shank Square Width | 0.152 in |
Shank Square Length - Metric | 6.35 mm |
Tap Type | Machine |
Thread Creation | Thread Cutting |
Thread Length - Metric | 12.7 mm |
Operation Type | Blind Hole |
Shank Square Length | 0.25 in |
Interrupted Thread | No |
Chamfer Type | Bottoming |
Truncated Threads | No |
Material | HSS |
Weight | 0.021 LB |
