
- Inch
- 5/8-11 UNC Thread Size & Type
- HSS Material
- TiN Coating
- 3 Flutes
Threads per Inch | 11 |
Direction of Cut | Right Hand |
Shank Square Length - Metric | 14.29 mm |
Shank Square Width - Metric | 9.14 mm |
Thread Size - Metric | 15.88 mm |
Tap Size | 5/8 in |
Thread Length | 1.0938 in |
Shank Size - Metric | 12.19 mm |
Thread Creation | Thread Cutting |
Thread Type | UNC |
Material | HSS |
Thread Pitch | N/A |
Pitch Dia. | H3 |
Thread Length - Metric | 27.78 mm |
Thread Size - Decimal | 0.625 in |
Shank Square Length | 0.5625 in |
Thread Limit | H3 |
Blank Construction | USCTI Table 302A |
Diameter - Decimal | 0.625 in |
Finish | Vertanium™ Coated |
Shank Square Width | 0.36 in |
No. of Flutes | 3 |
Thread Size | 5/8 in |
Overall Length | 3.8125 in |
Diameter - Fraction | 5/8 in |
Thread Per Inch | 11 |
Interrupted Thread | No |
Tap Type | Machine |
Shank End Feature | Square |
Ground Threads | Yes |
Chamfer Type | Plug |
Truncated Threads | No |
Spiral Point | Yes |
Thread Tolerance | 2B |
Operation Type | Thru-Hole |
Thread Size & Type | 5/8-11 UNC |
Weight | 0.196 LB |
