- Metric
- 3 Pieces
- M20x2.5 Thread Size & Type
- Taper-Plug-Bottoming Chamfer Type
- HSS Material
| Shank Square Length - Metric | 17.46 mm |
| Blank Construction | USCTI Table 302 |
| Diameter - Decimal | 0.7874 in |
| Ground Threads | Yes |
| Thread Size - Decimal | 0.7874 in |
| Thread Size | M20 |
| Tap Size | M20 |
| Operation Type | Blind Hole, Thru-Hole |
| Thread Type | Metric |
| Shank Square Width - Metric | 12.42 mm |
| Direction of Cut | Right Hand |
| Truncated Threads | No |
| Diameter - Metric | 20.00 mm |
| Pitch Dia. | D7 |
| Thread Creation | Thread Cutting |
| Chamfer Type | Taper, Plug, Bottoming |
| Threads per Inch | N/A |
| No. of Flutes | 4 |
| Thread Size - Metric | 20 mm |
| Shank Square Width | 0.489 in |
| Spiral Point | No |
| Material | High Speed Steel |
| Shank End Feature | Square |
| Shank Square Length | 0.6875 in |
| Thread Limit | D7 |
| Shank Size - Metric | 16.56 mm |
| Thread Length - Metric | 30.99 mm |
| Interrupted Thread | No |
| Tap Type | Hand |
| Thread Pitch | 2.5 mm |
| Weight | 0.714 LB |

