- Metric
- M18x2.5 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
| Thread Length | 2.165 in |
| Thread Length - Metric | 54.99 mm |
| Thread Tolerance | 6H |
| Tap Type | Machine |
| Diameter - Metric | 18.00 mm |
| Thread Type | Metric |
| Shank Square Width | 0.406 in |
| Interrupted Thread | No |
| No. of Flutes | 4 |
| Ground Threads | Yes |
| Truncated Threads | No |
| Material | HSS-E |
| Shank End Feature | Square |
| Diameter - Decimal | 0.7087 in |
| Thread Size - Metric | 18 mm |
| Helix Angle | 38 |
| Shank Square Length - Metric | 16 mm |
| Operation Type | Blind Hole |
| Direction of Cut | Right Hand |
| Spiral Point | Yes |
| Thread Size | M18 |
| Shank Square Length | 0.63 in |
| Shank Square Width - Metric | 10.31 mm |
| Shank Size - Metric | 13.77 mm |
| Overall Length | 4.9213 in |
| Thread Creation | Thread Cutting |
| Blank Construction | DIN/ANSI |
| Thread Pitch | 2.5 mm |
| Thread Size - Decimal | 0.7087 in |
| Chamfer Type | Semi-Bottoming |
| Thread Size & Type | M18x2.5 |
| Weight | 0.0 LB |

