
- Metric
- M18x1.5 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Diameter - Metric | 18.00 mm |
Overall Length | 4.9213 in |
Shank Size - Metric | 13.77 mm |
Thread Size - Metric | 18 mm |
Thread Size - Decimal | 0.7087 in |
Thread Tolerance | 6H |
Thread Length - Metric | 54.99 mm |
Helix Angle | 38 |
Shank Square Width - Metric | 10.31 mm |
Truncated Threads | No |
Thread Pitch | 1.5 mm |
Direction of Cut | Right Hand |
Material | HSS-E |
Ground Threads | Yes |
Tap Type | Machine |
Blank Construction | DIN/ANSI |
Operation Type | Blind Hole |
Thread Creation | Thread Cutting |
Thread Size & Type | M18x1.5 |
Shank End Feature | Square |
Interrupted Thread | No |
Thread Type | Metric Fine |
No. of Flutes | 4 |
Shank Square Length | 0.63 in |
Shank Square Width | 0.406 in |
Diameter - Decimal | 0.7087 in |
Chamfer Type | Semi-Bottoming |
Thread Length | 2.165 in |
Shank Square Length - Metric | 16 mm |
Spiral Point | Yes |
Weight | 0.0 LB |
