
- Metric
- M16x2.0 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Shank Square Width - Metric | 9.14 mm |
Ground Threads | Yes |
Shank End Feature | Square |
Blank Construction | DIN/ANSI |
Helix Angle | 38 |
Diameter - Metric | 16.00 mm |
Direction of Cut | Right Hand |
Shank Square Width | 0.36 in |
Interrupted Thread | No |
Spiral Point | Yes |
Thread Creation | Thread Cutting |
Thread Size - Metric | 16 mm |
Thread Tolerance | 6H |
Tap Type | Machine |
Shank Size - Metric | 12.19 mm |
Shank Square Length | 0.56 in |
Thread Size & Type | M16x2.0 |
Shank Square Length - Metric | 14.22 mm |
Thread Length | 2.087 in |
No. of Flutes | 4 |
Material | HSS-E |
Operation Type | Blind Hole |
Overall Length | 4.3307 in |
Thread Length - Metric | 53.01 mm |
Diameter - Decimal | 0.6299 in |
Chamfer Type | Semi-Bottoming |
Truncated Threads | No |
Thread Size - Decimal | 0.6299 in |
Thread Pitch | 2.0 mm |
Thread Type | Metric |
Weight | 0.0 LB |
