
- Metric
- M6x1.0 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Shank End Feature | Square |
Spiral Point | Yes |
Thread Type | Metric |
No. of Flutes | 3 |
Shank Square Length - Metric | 7.87 mm |
Shank Square Width - Metric | 4.85 mm |
Operation Type | Blind Hole |
Truncated Threads | No |
Shank Square Length | 0.31 in |
Shank Square Width | 0.191 in |
Thread Tolerance | 6H |
Thread Size & Type | M6x1.0 |
Thread Length - Metric | 32 mm |
Diameter - Metric | 6.00 mm |
Helix Angle | 38 |
Thread Length | 1.26 in |
Blank Construction | DIN/ANSI |
Thread Size - Decimal | 0.2362 in |
Thread Creation | Thread Cutting |
Interrupted Thread | No |
Material | HSS-E |
Direction of Cut | Right Hand |
Chamfer Type | Semi-Bottoming |
Diameter - Decimal | 0.2362 in |
Shank Size - Metric | 6.48 mm |
Tap Type | Machine |
Thread Pitch | 1.0 mm |
Thread Size - Metric | 6 mm |
Ground Threads | Yes |
Overall Length | 3.1496 in |
Weight | 0.0 LB |
