
- Metric
- M3x0.5 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Diameter - Metric | 3.00 mm |
Overall Length | 2.2047 in |
Direction of Cut | Right Hand |
Thread Pitch | 0.5 mm |
Thread Creation | Thread Cutting |
Shank Square Width - Metric | 2.79 mm |
Thread Type | Metric |
Thread Size & Type | M3x0.5 |
Shank End Feature | Square |
Thread Length - Metric | 19 mm |
Shank Square Length - Metric | 4.83 mm |
Helix Angle | 38 |
Ground Threads | Yes |
Interrupted Thread | No |
Chamfer Type | Semi-Bottoming |
Blank Construction | DIN/ANSI |
Diameter - Decimal | 0.1181 in |
Thread Size - Decimal | 0.1181 in |
Thread Length | 0.748 in |
No. of Flutes | 3 |
Thread Size - Metric | 3 mm |
Shank Size - Metric | 3.58 mm |
Thread Tolerance | 6H |
Operation Type | Blind Hole |
Shank Square Length | 0.19 in |
Truncated Threads | No |
Material | HSS-E |
Spiral Point | Yes |
Shank Square Width | 0.11 in |
Tap Type | Machine |
Weight | 0.0 LB |
