
- Inch
- 1-12 UNF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Blank Construction | DIN/ANSI |
Overall Length | 6.2992 in |
Thread Per Inch | 12 |
Shank Square Width | 0.6 in |
Shank Square Width - Metric | 15.24 mm |
Shank End Feature | Square |
Thread Size - Decimal | 1 in |
Spiral Point | Yes |
Material | HSS-E |
Diameter - Decimal | 1 in |
Diameter - Fraction | 1 in |
Helix Angle | 38 |
Operation Type | Blind Hole |
Thread Type | UNF |
Thread Size - Metric | 25.4 mm |
Interrupted Thread | No |
Shank Square Length - Metric | 20.57 mm |
Ground Threads | Yes |
Truncated Threads | No |
Thread Length | 2.52 in |
Shank Square Length | 0.81 in |
No. of Flutes | 4 |
Thread Creation | Thread Cutting |
Shank Size - Metric | 20.32 mm |
Thread Length - Metric | 64.01 mm |
Thread Size & Type | 1-12 UNF |
Chamfer Type | Semi-Bottoming |
Tap Type | Machine |
Diameter - Metric | 25.40 mm |
Direction of Cut | Right Hand |
Thread Tolerance | 2B |
Weight | 0.0 LB |
