- Inch
- 7/8-14 UNF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
| Operation Type | Blind Hole |
| Truncated Threads | No |
| Thread Length | 2.362 in |
| Material | HSS-E |
| Thread Per Inch | 14 |
| Shank Square Width - Metric | 13.28 mm |
| Overall Length | 5.5118 in |
| Thread Type | UNF |
| Interrupted Thread | No |
| Thread Length - Metric | 59.99 mm |
| Diameter - Decimal | 0.875 in |
| Thread Size - Metric | 22.22 mm |
| Thread Size | 7/8 in |
| Thread Size - Decimal | 0.875 in |
| Helix Angle | 38 |
| Spiral Point | Yes |
| Shank Square Length | 0.75 in |
| Thread Creation | Thread Cutting |
| Shank Size - Metric | 17.7 mm |
| Shank Square Width | 0.523 in |
| Diameter - Fraction | 7/8 in |
| Blank Construction | DIN/ANSI |
| Direction of Cut | Right Hand |
| Shank End Feature | Square |
| Thread Size & Type | 7/8-14 UNF |
| Chamfer Type | Semi-Bottoming |
| Shank Square Length - Metric | 19.05 mm |
| Thread Tolerance | 2B |
| Tap Type | Machine |
| No. of Flutes | 4 |
| Ground Threads | Yes |
| Weight | 0.0 LB |

