
- Inch
- 9/16-18 UNF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Shank End Feature | Square |
Thread Per Inch | 18 |
Shank Square Length | 0.5 in |
Thread Type | UNF |
Spiral Point | Yes |
Thread Size - Metric | 14.29 mm |
Blank Construction | DIN/ANSI |
Shank Size - Metric | 10.9 mm |
Diameter - Fraction | 9/16 in |
Thread Size & Type | 9/16-18 UNF |
Tap Type | Machine |
Thread Size - Decimal | 0.5625 in |
Diameter - Decimal | 0.5625 in |
Shank Square Length - Metric | 12.7 mm |
Chamfer Type | Semi-Bottoming |
Direction of Cut | Right Hand |
No. of Flutes | 4 |
Truncated Threads | No |
Thread Length | 1.772 in |
Interrupted Thread | No |
Overall Length | 4.3307 in |
Material | HSS-E |
Thread Creation | Thread Cutting |
Shank Square Width | 0.322 in |
Thread Length - Metric | 45.01 mm |
Ground Threads | Yes |
Thread Tolerance | 2B |
Operation Type | Blind Hole |
Helix Angle | 38 |
Shank Square Width - Metric | 8.18 mm |
Weight | 0.0 LB |
