
- Inch
- 7/16-20 UNF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Shank Square Length - Metric | 10.41 mm |
Truncated Threads | No |
Shank Size - Metric | 8.2 mm |
Thread Length - Metric | 41 mm |
Blank Construction | DIN/ANSI |
Shank Square Width | 0.242 in |
Shank End Feature | Square |
Overall Length | 3.937 in |
No. of Flutes | 3 |
Thread Size - Decimal | 0.4375 in |
Material | HSS-E |
Helix Angle | 38 |
Spiral Point | Yes |
Thread Type | UNF |
Thread Size & Type | 7/16-20 UNF |
Diameter - Decimal | 0.4375 in |
Diameter - Fraction | 7/16 in |
Ground Threads | Yes |
Thread Size - Metric | 11.11 mm |
Operation Type | Blind Hole |
Direction of Cut | Right Hand |
Tap Type | Machine |
Shank Square Length | 0.41 in |
Interrupted Thread | No |
Chamfer Type | Semi-Bottoming |
Shank Square Width - Metric | 6.15 mm |
Thread Tolerance | 2B |
Thread Length | 1.614 in |
Thread Per Inch | 20 |
Thread Creation | Thread Cutting |
Weight | 0.0 LB |
