- Inch
- 3/8-24 UNF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
| Diameter - Fraction | 3/8 in |
| Interrupted Thread | No |
| Overall Length | 3.937 in |
| Direction of Cut | Right Hand |
| Spiral Point | Yes |
| Diameter - Decimal | 0.375 in |
| Shank Size - Metric | 9.68 mm |
| Tap Type | Machine |
| No. of Flutes | 3 |
| Thread Type | UNF |
| Shank Square Length - Metric | 11.18 mm |
| Thread Per Inch | 24 |
| Thread Size - Decimal | 0.375 in |
| Shank Square Length | 0.44 in |
| Chamfer Type | Semi-Bottoming |
| Thread Tolerance | 2B |
| Ground Threads | Yes |
| Material | HSS-E |
| Blank Construction | DIN/ANSI |
| Thread Size | 3/8 in |
| Truncated Threads | No |
| Shank Square Width - Metric | 7.26 mm |
| Thread Length - Metric | 43.99 mm |
| Thread Size - Metric | 9.52 mm |
| Thread Length | 1.732 in |
| Shank Square Width | 0.286 in |
| Operation Type | Blind Hole |
| Helix Angle | 38 |
| Shank End Feature | Square |
| Thread Size & Type | 3/8-24 UNF |
| Thread Creation | Thread Cutting |
| Weight | 0.0 LB |

