
- Inch
- 1/4-28 UNF Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Shank Square Length | 0.31 in |
Diameter - Fraction | 1/4 in |
Thread Size & Type | 1/4-28 UNF |
Spiral Point | Yes |
Material | HSS-E |
Thread Size - Decimal | 0.25 in |
Operation Type | Blind Hole |
Thread Per Inch | 28 |
Thread Size - Metric | 6.35 mm |
Diameter - Decimal | 0.25 in |
Thread Length - Metric | 32 mm |
Blank Construction | DIN/ANSI |
Interrupted Thread | No |
Shank Square Length - Metric | 7.87 mm |
Ground Threads | Yes |
Chamfer Type | Semi-Bottoming |
Shank Size - Metric | 6.48 mm |
Overall Length | 3.1496 in |
Truncated Threads | No |
Tap Type | Machine |
Shank End Feature | Square |
Thread Tolerance | 2B |
Helix Angle | 38 |
Shank Square Width - Metric | 4.85 mm |
Direction of Cut | Right Hand |
Thread Type | UNF |
Shank Square Width | 0.191 in |
Thread Creation | Thread Cutting |
No. of Flutes | 3 |
Diameter - Wire | E |
Thread Length | 1.26 in |
Weight | 0.0 LB |
