
- Inch
- #6-32 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Size & Type | #6-32 UNC |
Shank End Feature | Square |
Direction of Cut | Right Hand |
Thread Creation | Thread Cutting |
Material | HSS-E |
Helix Angle | 38 |
Spiral Point | Yes |
Shank Size - Metric | 3.58 mm |
Thread Size - Metric | 3.51 mm |
Thread Type | UNC |
Blank Construction | DIN/ANSI |
Operation Type | Blind Hole |
Thread Size - Decimal | 0.138 in |
Thread Tolerance | 2B |
Overall Length | 2.2047 in |
Diameter - Decimal | 0.138 in |
Shank Square Width | 0.11 in |
Tap Type | Machine |
Interrupted Thread | No |
Thread Per Inch | 32 |
Ground Threads | Yes |
Chamfer Type | Semi-Bottoming |
Truncated Threads | No |
No. of Flutes | 3 |
Shank Square Length - Metric | 4.83 mm |
Thread Length - Metric | 19.99 mm |
Shank Square Length | 0.19 in |
Thread Length | 0.787 in |
Shank Square Width - Metric | 2.79 mm |
Weight | 0.0 LB |
