
- Inch
- #5-40 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Chamfer Type | Semi-Bottoming |
Thread Size - Metric | 3.17 mm |
Overall Length | 2.2047 in |
Thread Size - Decimal | 0.125 in |
Thread Tolerance | 2B |
Diameter - Fraction | 1/8 in |
Thread Type | UNC |
Ground Threads | Yes |
Shank Square Length | 0.19 in |
Spiral Point | Yes |
Diameter - Decimal | 0.125 in |
No. of Flutes | 3 |
Tap Type | Machine |
Shank Size - Metric | 3.58 mm |
Thread Size & Type | #5-40 UNC |
Thread Per Inch | 40 |
Direction of Cut | Right Hand |
Shank Square Width | 0.11 in |
Shank Square Width - Metric | 2.79 mm |
Interrupted Thread | No |
Thread Length - Metric | 19 mm |
Helix Angle | 38 |
Shank End Feature | Square |
Thread Length | 0.748 in |
Operation Type | Blind Hole |
Truncated Threads | No |
Material | HSS-E |
Shank Square Length - Metric | 4.83 mm |
Blank Construction | DIN/ANSI |
Thread Creation | Thread Cutting |
Weight | 0.0 LB |
