- Inch
- #3-48 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Steam Oxide Coating
| Thread Length | 0.591 in |
| Chamfer Type | Semi-Bottoming |
| Thread Size - Decimal | 0.099 in |
| Shank Square Length | 0.19 in |
| Shank Square Length - Metric | 4.83 mm |
| Diameter - Decimal | 0.099 in |
| Truncated Threads | No |
| Thread Per Inch | 48 |
| Direction of Cut | Right Hand |
| Tap Type | Machine |
| Thread Creation | Thread Cutting |
| Thread Size - Metric | 2.51 mm |
| Operation Type | Blind Hole |
| Spiral Point | Yes |
| Material | HSS-E |
| Ground Threads | Yes |
| Blank Construction | DIN/ANSI |
| Thread Size | #3 |
| No. of Flutes | 3 |
| Thread Type | UNC |
| Interrupted Thread | No |
| Thread Tolerance | 2B |
| Shank Square Width | 0.11 in |
| Overall Length | 1.9685 in |
| Thread Size & Type | #3-48 UNC |
| Thread Length - Metric | 15.01 mm |
| Shank Square Width - Metric | 2.79 mm |
| Shank Size - Metric | 3.58 mm |
| Shank End Feature | Square |
| Helix Angle | 38 |
| Weight | 0.0 LB |

