- Metric
- M10x1.25 Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Hard Lube Coating
| Thread Length - Metric | 40 mm |
| Direction of Cut | Right Hand |
| Interrupted Thread | No |
| Diameter - Decimal | 0.3937 in |
| Tap Type | Machine |
| Thread Type | Metric Fine |
| Chamfer Type | Semi-Bottoming |
| Thread Length | 1.575 in |
| Overall Length | 3.937 in |
| Thread Pitch | 1.25 mm |
| Operation Type | Blind Hole |
| Shank End Feature | Square |
| Blank Construction | DIN/ANSI |
| Ground Threads | Yes |
| Shank Square Length | 0.44 in |
| Shank Square Length - Metric | 11.18 mm |
| No. of Flutes | 3 |
| Thread Creation | Thread Cutting |
| Shank Size - Metric | 9.68 mm |
| Helix Angle | 38 |
| Thread Size & Type | M10x1.25 |
| Spiral Point | No |
| Truncated Threads | No |
| Thread Tolerance | 6H |
| Material | HSS-E |
| Diameter - Metric | 10.00 mm |
| Shank Square Width | 0.286 in |
| Thread Size - Metric | 10 mm |
| Thread Size - Decimal | 0.3937 in |
| Thread Size | M10 |
| Shank Square Width - Metric | 7.26 mm |
| Weight | 0.0 LB |

