- Inch
- 7/16-14 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Hard Lube Coating
| Shank Square Width | 0.242 in |
| Diameter - Fraction | 7/16 in |
| Thread Size | 7/16 in |
| Ground Threads | Yes |
| Spiral Point | No |
| Helix Angle | 38 |
| Shank Square Width - Metric | 6.15 mm |
| Thread Size - Decimal | 0.4375 in |
| Thread Creation | Thread Cutting |
| Thread Tolerance | 2B |
| Thread Per Inch | 14 |
| Shank Square Length - Metric | 10.41 mm |
| Thread Length - Metric | 41 mm |
| Diameter - Decimal | 0.4375 in |
| Interrupted Thread | No |
| Tap Type | Machine |
| Material | HSS-E |
| Thread Type | UNC |
| Shank Size - Metric | 8.2 mm |
| Shank End Feature | Square |
| No. of Flutes | 3 |
| Thread Size & Type | 7/16-14 UNC |
| Direction of Cut | Right Hand |
| Thread Size - Metric | 11.11 mm |
| Overall Length | 3.937 in |
| Shank Square Length | 0.41 in |
| Operation Type | Blind Hole |
| Chamfer Type | Semi-Bottoming |
| Blank Construction | DIN/ANSI |
| Thread Length | 1.614 in |
| Truncated Threads | No |
| Weight | 0.0 LB |

