
- Inch
- #12-24 UNC Thread Size & Type
- Semi-Bottoming Chamfer Type
- HSS-E Material
- Hard Lube Coating
Thread Type | UNC |
Ground Threads | Yes |
Thread Size - Metric | 5.49 mm |
Thread Size & Type | #12-24 UNC |
Operation Type | Blind Hole |
Truncated Threads | No |
Shank Square Length | 0.28 in |
Tap Type | Machine |
Spiral Point | No |
Thread Per Inch | 24 |
Chamfer Type | Semi-Bottoming |
Shank Square Width | 0.165 in |
Material | HSS-E |
Shank Square Width - Metric | 4.19 mm |
Blank Construction | DIN/ANSI |
Shank Size - Metric | 5.59 mm |
Shank Square Length - Metric | 7.11 mm |
Thread Size - Decimal | 0.216 in |
Interrupted Thread | No |
Thread Creation | Thread Cutting |
Thread Length | 1.063 in |
Overall Length | 3.1496 in |
Diameter - Decimal | 0.216 in |
Direction of Cut | Right Hand |
Thread Length - Metric | 27 mm |
Thread Tolerance | 2B |
Shank End Feature | Square |
Helix Angle | 38 |
No. of Flutes | 3 |
Weight | 0.0 LB |
