Skip to content Skip to navigation menu
ClevelandC98009

C98009

8-36 UNF DIN HSSE 3FLT SPFL 2B SS HL PER-980SF
Item #113832914
  • Inch
  • #8-36 UNF Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS-E Material
  • Hard Lube Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC98009
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • #8-36 UNF Thread Size & Type
  • Semi-Bottoming Chamfer Type
  • HSS-E Material
  • Hard Lube Coating
Material HSS-E
Shank Square Width 0.131 in
Interrupted Thread No
Shank Size - Metric 4.27 mm
Shank End Feature Square
Thread Size - Decimal 0.164 in
Tap Type Machine
Blank Construction DIN/ANSI
Thread Per Inch 36
Shank Square Length - Metric 6.35 mm
Thread Size #8
Direction of Cut Right Hand
Thread Length 0.827 in
Ground Threads Yes
Thread Size & Type #8-36 UNF
Thread Creation Thread Cutting
No. of Flutes 3
Spiral Point No
Thread Tolerance 2B
Shank Square Length 0.25 in
Thread Length - Metric 21.01 mm
Chamfer Type Semi-Bottoming
Operation Type Blind Hole
Shank Square Width - Metric 3.33 mm
Helix Angle 38
Thread Type UNF
Diameter - Decimal 0.164 in
Truncated Threads No
Thread Size - Metric 4.17 mm
Overall Length 2.4803 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison