
- Metric
- M14x1.5 Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Interrupted Thread | No |
Thread Length | 1.772 in |
Thread Creation | Thread Cutting |
Spiral Point | Yes |
Shank Square Width - Metric | 8.18 mm |
Shank End Feature | Square |
Ground Threads | Yes |
Truncated Threads | No |
Diameter - Decimal | 0.5512 in |
Material | HSS-E |
Shank Square Length | 0.5 in |
Shank Square Length - Metric | 12.7 mm |
Shank Size - Metric | 10.9 mm |
Operation Type | Thru-Hole |
Thread Pitch | 1.5 mm |
Diameter - Metric | 14.00 mm |
Thread Tolerance | 6H |
Thread Size & Type | M14x1.5 |
Tap Type | Machine |
Chamfer Type | Plug |
Thread Size - Metric | 14 mm |
Thread Size - Decimal | 0.5512 in |
No. of Flutes | 3 |
Shank Square Width | 0.322 in |
Thread Type | Metric Fine |
Overall Length | 4.3307 in |
Direction of Cut | Right Hand |
Thread Length - Metric | 45.01 mm |
Blank Construction | DIN/ANSI |
Weight | 0.0 LB |
