
- Metric
- M12x1.25 Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Operation Type | Thru-Hole |
Thread Size & Type | M12x1.25 |
Tap Type | Machine |
Thread Length | 1.575 in |
Thread Size - Decimal | 0.4724 in |
Material | HSS-E |
Shank Square Width - Metric | 6.99 mm |
Spiral Point | Yes |
Thread Tolerance | 6H |
Direction of Cut | Right Hand |
Thread Pitch | 1.25 mm |
Diameter - Decimal | 0.4724 in |
Thread Size - Metric | 12 mm |
Shank Square Width | 0.275 in |
Blank Construction | DIN/ANSI |
Shank End Feature | Square |
Truncated Threads | No |
Shank Size - Metric | 9.32 mm |
Thread Length - Metric | 40 mm |
Interrupted Thread | No |
Ground Threads | Yes |
Shank Square Length - Metric | 11.18 mm |
Overall Length | 4.3307 in |
No. of Flutes | 3 |
Thread Type | Metric Fine |
Diameter - Metric | 12.00 mm |
Chamfer Type | Plug |
Shank Square Length | 0.44 in |
Thread Creation | Thread Cutting |
Weight | 0.0 LB |
