
- Metric
- M8x1.25 Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Pitch | 1.25 mm |
Operation Type | Thru-Hole |
Shank Size - Metric | 8.08 mm |
Material | HSS-E |
Chamfer Type | Plug |
Thread Size - Decimal | 0.315 in |
Interrupted Thread | No |
Shank End Feature | Square |
Thread Tolerance | 6H |
Spiral Point | Yes |
Thread Size - Metric | 8 mm |
Thread Length | 1.378 in |
Shank Square Length - Metric | 9.65 mm |
No. of Flutes | 3 |
Shank Square Width | 0.238 in |
Thread Creation | Thread Cutting |
Direction of Cut | Right Hand |
Diameter - Metric | 8.00 mm |
Shank Square Length | 0.38 in |
Diameter - Decimal | 0.315 in |
Blank Construction | DIN/ANSI |
Tap Type | Machine |
Overall Length | 3.5433 in |
Thread Size & Type | M8x1.25 |
Thread Type | Metric |
Thread Length - Metric | 35 mm |
Ground Threads | Yes |
Truncated Threads | No |
Shank Square Width - Metric | 6.05 mm |
Weight | 0.0 LB |
