
- Inch
- 9/16-12 UNC Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- Steam Oxide Coating
Thread Length | 1.772 in |
Operation Type | Thru-Hole |
Interrupted Thread | No |
Shank Square Length | 0.5 in |
Thread Size & Type | 9/16-12 UNC |
No. of Flutes | 3 |
Shank End Feature | Square |
Thread Type | UNC |
Shank Square Width | 0.322 in |
Truncated Threads | No |
Thread Size - Metric | 14.29 mm |
Tap Type | Machine |
Chamfer Type | Plug |
Blank Construction | DIN/ANSI |
Direction of Cut | Right Hand |
Overall Length | 4.3307 in |
Diameter - Fraction | 9/16 in |
Thread Per Inch | 12 |
Shank Square Length - Metric | 12.7 mm |
Diameter - Decimal | 0.5625 in |
Thread Creation | Thread Cutting |
Thread Length - Metric | 45.01 mm |
Shank Square Width - Metric | 8.18 mm |
Thread Size - Decimal | 0.5625 in |
Material | HSS-E |
Shank Size - Metric | 10.9 mm |
Spiral Point | Yes |
Thread Tolerance | 2B |
Ground Threads | Yes |
Weight | 0.0 LB |
