- Metric
- M8x1.0 Thread Size & Type
- Plug Chamfer Type
- HSS-E Material
- Hard Lube Coating
| Shank Square Length - Metric | 9.65 mm |
| Operation Type | Thru-Hole |
| Direction of Cut | Right Hand |
| Spiral Point | Yes |
| No. of Flutes | 3 |
| Overall Length | 3.5433 in |
| Diameter - Decimal | 0.315 in |
| Thread Length | 1.378 in |
| Diameter - Metric | 8.00 mm |
| Thread Creation | Thread Cutting |
| Shank End Feature | Square |
| Thread Pitch | 1.0 mm |
| Thread Size - Metric | 8 mm |
| Thread Size - Decimal | 0.315 in |
| Thread Length - Metric | 35 mm |
| Interrupted Thread | No |
| Thread Size & Type | M8x1.0 |
| Chamfer Type | Plug |
| Thread Type | Metric Fine |
| Ground Threads | Yes |
| Thread Tolerance | 6H |
| Truncated Threads | No |
| Shank Size - Metric | 8.08 mm |
| Shank Square Width - Metric | 6.05 mm |
| Thread Size | M8 |
| Blank Construction | DIN/ANSI |
| Shank Square Width | 0.238 in |
| Material | HSS-E |
| Shank Square Length | 0.38 in |
| Tap Type | Machine |
| Weight | 0.0 LB |

