Skip to content Skip to navigation menu
ClevelandC96039

C96039

M7x1.0 DIN HSSE 3FLT SPPT 6H SS HL PER-960SP
Item #113832842
  • Metric
  • M7x1.0 Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • Hard Lube Coating
  • 3 Flutes
+ Show More + Show Less
ClevelandC96039
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • M7x1.0 Thread Size & Type
  • Plug Chamfer Type
  • HSS-E Material
  • Hard Lube Coating
Diameter - Metric 7.00 mm
Tap Type Machine
Direction of Cut Right Hand
Thread Size - Decimal 0.2756 in
Truncated Threads No
Overall Length 3.1496 in
Thread Size - Metric 7 mm
Blank Construction DIN/ANSI
Thread Length - Metric 30 mm
Thread Size & Type M7x1.0
Operation Type Thru-Hole
Ground Threads Yes
No. of Flutes 3
Spiral Point Yes
Chamfer Type Plug
Shank Square Width 0.238 in
Shank Square Length 0.38 in
Thread Tolerance 6H
Interrupted Thread No
Material HSS-E
Thread Pitch 1.0 mm
Thread Length 1.181 in
Shank End Feature Square
Diameter - Decimal 0.2756 in
Shank Size - Metric 8.08 mm
Thread Creation Thread Cutting
Thread Type Metric
Shank Square Width - Metric 6.05 mm
Shank Square Length - Metric 9.65 mm
Thread Size M7
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison