- Metric
- M10x1.50 Thread Size
- Carbide Material
- AlCrN Coating
- 3 Flutes
| Thread Pitch | 1.5 mm |
| Diameter - Decimal | 0.330 in |
| Thread Size | M10 |
| Material | Carbide |
| Thread Type | Metric |
| Shank Size - Metric | 9.52 mm |
| No. of Flutes | 3 |
| Overall Length | 3 in |
| Thread Tolerance | 6H |
| Weight | 0.0 LB |

